Specifications
Dimensions
- Port SizeOne-touch fitting for 1/4 in
Details
- Country of OriginUS
- Flow Direction4-Way
- Manufacturer Product Page
- Piping TypeSide Ported
- SeriesSY
Overview
Mfr description
SS5Y5-10SEAN-10B-N7 SS5Y5 10 STA
- Plug-in connector connecting base
- Side or bottom ported
- Available with external pilot
- One-touch fittings