Motion
CCNB-88-S

CARTER MFG CO
CCNB-88-S

Crowned Cam Follower - 2.7500 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length
MI ITEM #07321256
MFR #CCNB-88-S
List Price$233.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CCNB-88-S

Crowned Cam Follower - 2.7500 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length
MI ITEM #07321256
MFR #CCNB-88-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$233.46/each for your price

Overview

Mfr description
CCNB-88-S

Specifications

  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Head Type
    Slotted Head
  • Thread Length
    1.1250 in
  • Radial Dynamic Load Capacity
    16450 lbf
  • Radial Static Load Capacity
    11720 lbf
  • Torque
    1125 in/lb
  • Eccentric Stud Diameter
    1.0000 in
  • Lube Size
    3/16 in
  • Male Thread Size
    1-14
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text