Motion
43-001 QM24

HYDE TOOLS
43-001 QM24

Quick Mixer - 1/2 in Drill, 4-1/2 x 7-15/16 in
MI ITEM #07321291
MFR #43-001 QM24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDE TOOLS
43-001 QM24

Quick Mixer - 1/2 in Drill, 4-1/2 x 7-15/16 in
MI ITEM #07321291
MFR #43-001 QM24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Diameter
    4-1/2 x 7-15/16 in

Details

  • Color
    Gray
  • Required Driver Type
    1/2 in Drill
  • Shaft Material
    Steel Shaft w/ Cast Aluminum Head
  • Tool Type
    Quick Mixer

Overview

Mfr description
43-001 QM24 QUICK MIXER 24"
  • Steel shaft with cast aluminum head
  • Requires 1/2 (12.7mm) drill with a minimum 6 amp motor and maximum of 800 RPM
  • Blades designed to fold and mix material quickly

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought