Specifications
Dimensions
- Bore Diameter100 mm
- Stroke60 mm
Details
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Mounting TypeBoth Ends Tapped
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- SeriesCQ2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)