Motion
31949

VIKAN
31949

Vikan 24" Combo Push Broom- Soft/Stiff - Black
MI ITEM #07321390
MFR #31949
Price$56.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
31949

Vikan 24" Combo Push Broom- Soft/Stiff - Black
MI ITEM #07321390
MFR #31949

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.95/each

Specifications

Dimensions

  • Bristle Color
    Black
  • Bristle Length
    2.36
  • Broom Head Width
    2.8 in

Details

  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Handle Connection Type
    Euro (Hygienic)
  • FDA Accepted
    Yes

Overview

Mfr description
31949 2X24 BROOM HEAD BLACK
  • This fully color-coded floor broom has two types of bristles to first help loosen stubborn dirt and move heavy debris, and then gather the finer particles;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought