Motion
342555
Hand Tap, Bottoming, Plug, Taper Chamfer, High Speed Steel, Bright Finish, 4 Flutes
Mi Item #07321392
MFR #342555
Price$38.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap, Bottoming, Plug, Taper Chamfer, High Speed Steel, Bright Finish, 4 Flutes
Mi Item #07321392
MFR #342555

Mfr description
342555 5/16-18NC TAP SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.92/each

Specifications

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Tap Type
    Hand Tap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)