Motion
342662
Hand Tap, Bottoming, Plug, Taper Chamfer, High Speed Steel, Bright Finish, 4 Flutes
MI ITEM #07321397
MFR #342662
Price$156.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap, Bottoming, Plug, Taper Chamfer, High Speed Steel, Bright Finish, 4 Flutes
MI ITEM #07321397
MFR #342662

Mfr description
342662 5/8-11NC TAP SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.44/each

Specifications

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Tap Type
    Hand Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)