Specifications
Dimensions
- Container Size32 oz
Details
- Features & Benefits• Kills Human Coronavirus* and Hepatitis A in 60 seconds • Eliminates Norovirus, Salmonella, E. coli and Listeria in 30 seconds • No precautionary statements. No hand washing required after use • Proven effective across most hard and soft surfaces • Awarded the U.S. EPA Design for the Environment certification (DfE) • Kosher Pareve
- FormLiquid
- Package Quantity6
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)