Motion
C3637-42
Link-Belt® Troughing S-T training Idler - CEMA C Rating, 6 in Roll Diameter, 42 in Belt Width, 35 ° Angle
Mi Item #07321531
MFR #C3637-42
Price$2,397.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing S-T training Idler - CEMA C Rating, 6 in Roll Diameter, 42 in Belt Width, 35 ° Angle
Mi Item #07321531
MFR #C3637-42

Mfr description
C3637-42 35 DEG TROUGHED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,397.98/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    42 in
  • Mounting Dimension
    51 in
  • Overall Dimensions
    53.75 x 12.5 x 20.81 in
  • Roll Diameter  
    6 in
  • Weight
    170 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher Training
  • Lubrication
    Regreseable
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)