Motion
G46-2-02-SRB-C

SMC CORP OF AMERICA
G46-2-02-SRB-C

Pneumatic Gauge - 0 to 1.0 MPa
MI ITEM #07321621
MFR #G46-2-02-SRB-C
Price$47.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
G46-2-02-SRB-C

Pneumatic Gauge - 0 to 1.0 MPa
MI ITEM #07321621
MFR #G46-2-02-SRB-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.25/each

Specifications

Dimensions

  • Weight
    93.4 g

Details

  • Display Pressure Range
    0 to 1.0 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Operating Temperature Range
    -5 to 60 °C

Overview

Mfr description
G46-2-02-SRB-C GAUGE
  • Pressure gauge for clean regulator w/limit indicator
  • O.D: ø42
  • Back side thread
  • Indication precision ±3% F.S. (full span)
  • Pressure range: 0 to 1.0MPa

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought