Motion
VV718-02R-02D

SMC CORP OF AMERICA
VV718-02R-02D

Vv71, Manifold Base for Vs7-6 Sery Valve - 5-Way, Manifold, 3/8 in
Mi Item #07321629
MFR #VV718-02R-02D
Price$235.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV718-02R-02D

Vv71, Manifold Base for Vs7-6 Sery Valve - 5-Way, Manifold, 3/8 in
Mi Item #07321629
MFR #VV718-02R-02D

Mfr description
VV718-02R-02D
  • Manifold block ISO size 1
  • Applicable solenoid valve: series ISO size 1
  • Number of stations: 1-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.00/each

Specifications

Dimensions

  • Inlet Size
    9.52 mm
  • Outlet Size
    9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    3/8 in Rc
  • Subplate Port Size
    3/8 in Rc

Details

  • Assembly Type
    Manifold Mounted
  • Country of Origin
    JP
  • Entry Orientation
    Bottom
  • Flow Direction
    5-Way
  • For Use With Series
    VQ7
  • Manifold Port(s)
    3/8 in Rc
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    8
  • Piping Type
    Manifold
  • Port Thread Standard
    BSPT
  • Series
    VQ7
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Standards Met
    ISO 5599/I
  • Unit Specification
    Manifold
  • Valve Series
    VQ7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)