Motion
VS3115-025GBP-T-X100

SMC CORP OF AMERICA
VS3115-025GBP-T-X100

Solenoid-operated Air Control Valve - 3-Way, Direct Operated Solenoid, 24 V dc, Grommet, Body Ported, 1/4 in
Mi Item #07321641
MFR #VS3115-025GBP-T-X100
Price$177.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS3115-025GBP-T-X100

Solenoid-operated Air Control Valve - 3-Way, Direct Operated Solenoid, 24 V dc, Grommet, Body Ported, 1/4 in
Mi Item #07321641
MFR #VS3115-025GBP-T-X100

Mfr description
VS3115-025GBP-T-X100 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.31/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Actuation
    Direct Operated Solenoid
  • Electrical Entry
    Grommet
  • Flow Direction
    3-Way
  • For Use With Series
    VS3000
  • Manifold Port(s)
    0.2500 in
  • Maximum Operating Pressure
    145 psi
  • Maximum Working Pressure
    145 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    3
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 1 MPa, 0 to 145 psi
  • Operating Temperature Range
    -4 to 140 °F
  • Piping Type
    Body Ported
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Series
    VS3
  • Set Pressure Range
    0 to 145 psi
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    VS3000
  • Wetted Parts Material
    Metal
  • Wire Type
    Grommet
  • Wiring Type
    Grommet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)