Motion
12ID5K XCTN

GATES RUBBER CO
12ID5K XCTN

Hydraulic Hose & Accessorie - 3/4 in ID, 1.14 in OD, 5000 psi / 344.7 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #07321733
MFR #12ID5K XCTN
Price$56.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12ID5K XCTN

Hydraulic Hose & Accessorie - 3/4 in ID, 1.14 in OD, 5000 psi / 344.7 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #07321733
MFR #12ID5K XCTN

Mfr description
12ID5KXCTN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.26/ft

Specifications

Dimensions

  • Dash Size
    12
  • Hose Dash Size
    12
  • Length
    100 ft / 30 m
  • Minimum Bend Radius
    4.7 in / 119.4 mm
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.14 in

Details

  • Burst Pressure
    20000 psi / 1379 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene) - Type A
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Constant Pressure-Extremely High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46510167
  • Manufacturer Upc Number
    770075670230
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    ID5K hose is recommended for extremely high pressure, high impulse hydraulic applications. Tested up to 2,300,000 impulse cycles. Ultra compact, reduced diameter design improves flexibility, lowers force-to-bend and reduces weight.
  • Reinforcement Type
    4-spiral, wire
  • Trademark
    ID5K Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    HNBR
  • Working Pressure
    5000 psi / 344.7 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)