Motion
EE1812DFX10

LIFT-ALL
EE1812DFX10

12" X 10 ' E/E 1-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
Mi Item #07321770
MFR #EE1812DFX10
Price$337.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE1812DFX10

12" X 10 ' E/E 1-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
Mi Item #07321770
MFR #EE1812DFX10

Mfr description
EE1-812DFX10 12"X10' POLY WEB SLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.26/each

Specifications

Dimensions

  • Eye Length
    24 in
  • Overall Length  
    10 ft
  • Overall Thickness  
    5/32 in
  • Sling Length
    10 ft
  • Sling Vertical Basket Weight Cap
    19200 lbs
  • Web Width  
    12 in
  • Width
    12.0000 in

Details

  • Basket Capacity 90
    38400 lbs
  • Center Stripe Color
    Blue
  • Choker Capacity
    15400 lbs
  • Color
    Yellow
  • Eye Lining Type
    Standard
  • Eye Type
    Flat Eye
  • Material
    Polyester
  • Number of Web Plies
    1
  • Plies
    1
  • Safety Bulletin
    ASME B30.9 | WSTDA
  • Sling Choker Weight Capacity
    15400 lbs
  • Sling Color
    Yellow
  • Sling Type
    Type 3 and 4 - Eye/Eye
  • Sling Vertical Weight Capacity
    19200 lbs
  • Striping
    Silver Blue Edge With Edge Damage Limit (Edl) Markers And Center Stripe, Yellow With Blue Center Stripe
  • UPC_NO
    697886906832
  • Vertical Capacity 90
    19200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)