Motion
TA5215H22 TA

DODGE
TA5215H22 TA

Shaft Mount Speed Reducer - Reducer Size: 5, Double Reduction, 22:1 Ratio, 1.6250 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07321798
MFR #TA5215H22 TA
Price$13,135.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA5215H22 TA

Shaft Mount Speed Reducer - Reducer Size: 5, Double Reduction, 22:1 Ratio, 1.6250 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07321798
MFR #TA5215H22 TA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,135.00/each

Specifications

Dimensions

  • Agma Size
    215
  • Bore Length
    Output 10.33 inch
  • Case Size
    5
  • Input Shaft Diameter
    1.6250 in
  • Input Size
    1.6250 in
  • Manufacturer Reducer Size
    5
  • Nominal Ratio
    22:1
  • Ratio
    22:1
  • Shaft Diameter
    Input 1.625 inch
  • Shaft Length
    Input 6 inch
  • Sheave Diameter
    Minimum 5.8 in

Details

  • Actual Ratio
    21.71
  • Additional Details
    Taper Bushing Required
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    Reducer Only
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Made to Order
    No
  • Manufacturer Catalog Number
    905015
  • Max Input Horsepower
    404.000 hp
  • Maximum Speed
    Input 1954 revolutions per minute
  • Output
    Taper Bore
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Torque-Arm II (TAII)
  • Product Net Depth
    14.78 inch
  • Reduction
    Double
  • Reduction Type
    Double
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    TA5215
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    3 hp

Overview

Mfr description
TA5215H22 #905015 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought