Motion
H315
Adapter Sleeve - 65 mm Bore Dia., 98 mm Overall Length, M75 x 2 Thread Size
Mi Item #07322069
MFR #H315
Price$137.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 65 mm Bore Dia., 98 mm Overall Length, M75 x 2 Thread Size
Mi Item #07322069
MFR #H315

Mfr description
H315 ADAPTOR SLEEVE METRIC
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.21/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Overall Height
    55 mm
  • Overall Length  
    98 mm
  • Overall Width
    98 mm
  • Thread Size  
    M75 x 2

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176712951
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    029176712951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)