Motion
SXH003E3
Tie Rod Cylinder - 250 psi, 1.5000 in Bore, 0.63 in Rod, Cap Clevis
MI ITEM #07322081
MFR #SXH003E3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Cylinder - 250 psi, 1.5000 in Bore, 0.63 in Rod, Cap Clevis
MI ITEM #07322081
MFR #SXH003E3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LR5C-1.50X3.00-N-0.63-2-N-V-V-1-1 CYL
  • Rated up to 250 PSI
  • Maximum acceleration and faster cycle times
  • Designed for safety and reliability

Specifications

  • Cylinder Operating Pressure
    250 psi
  • Bore Size
    1.5000 in
  • Rod Diameter
    0.63 in
  • Cushion Type
    Non-cushioned
  • Bore Diameter
    1.5 in
  • Seal Material
    Viton
  • Application
    Pneumatic Medium Duty application
  • Extended Length
    9.2500 in
  • Weight
    4.60 lb
  • Width
    2.00 in
  • Adjustable Stroke
    Yes
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Mounting Type
    Cap Clevis
  • Construction Type
    Tie Rod
  • Net Stroke Length
    3 in
  • Non-Rotating
    Yes
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    PolyPak
  • Port Location
    Head 1-Cap 1
  • Port Type
    NPTF
  • Product Height
    2.00 in
  • Product Length
    9.25 in
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod End Style 1
    Small male metric thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Viton lip type
  • Series
    R5 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought