Motion
TVHD303X100
TVHD303X100 Tigervapor HD™ 3.03 in. ID and 100 ft Standard Length Vapor Recovery Hose TVHD Series
MI ITEM #07322517
MFR #TVHD303X100
Price$23.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TVHD303X100 Tigervapor HD™ 3.03 in. ID and 100 ft Standard Length Vapor Recovery Hose TVHD Series
MI ITEM #07322517
MFR #TVHD303X100

Mfr description
TVHD30 3"X100 FT
  • Lightweight - much lighter than conventional TPR/rubber hoses. Heavy duty construction - thicker wall for longer hose life. “See-through” construction - for visual confirmation if fuel backs up into the vapor recovery system. Grounding Wire - Durable multi-strand copper wire dissipates static electricity. Physically extract wire from the rigid helix and bond to the metal coupling (or by other means) to ground. (Assembly Suggestions:Hose ID specifically designed for use with Kuriyama-Couplings™. Refer to Hose Assembly Coupling Installation Suggestions and Technical Bulletin on page 9 in this catalog.) Easy Slide Helix - Rigid counter clockwise helix design protects hose tube from cover wear; allows hose to slide easily over rough surfaces. Biofuel Compatible - Revolutionary polyurethane compound! Specially designed to handle gasoline, ethanol (Meeting ASTM D5798, D4806 or D6751 criteria.), diesel and biodiesel (Meeting ASTM D5798, D4806 or D6751 criteria.) vapors... and still keeps all the other great features and benefits! Non-permeable polyurethane construction - won’t swell or become stiff like conventional TPR/rubber hoses. Long life reduces operating costs. Phthalate Free
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.14/each

Specifications

Details

  • Additional Details
    Made in the USA
  • Manufacturer Upc Number
    822353138120
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Tigervapor HD™ Vapor Recovery Hose TVHD Series
  • Typical Applications
    Tank Truck Vapor Recovery
  • UPC_NO
    822353138120
  • Working Pressure
    13 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)