Motion
40 C/L SS

PEER CHAIN
40 C/L SS

Connecting Link - 40 / 1/2 in Pitch, Spring Clip, 304 Stainless Steel Material
MI ITEM #07322554
MFR #40 C/L SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
40 C/L SS

Connecting Link - 40 / 1/2 in Pitch, Spring Clip, 304 Stainless Steel Material
MI ITEM #07322554
MFR #40 C/L SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40 C/L SS
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Specifications

  • Chain Size & Pitch
    40 / 1/2 in
  • Link Type
    Connecting Link
  • Material
    304 Stainless Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Chain Standard
    ANSI
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.157 in
  • Resistance Application Features
    Corrosion Resistant
  • Manufacturer Stock Number
    x
  • Weight
    lbs
  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought