Motion
4400-8MPT-12
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 4400 mm Overall Length, 12 mm Width, 550 Teeth
MI ITEM #07322570
MFR #4400-8MPT-12
Price$163.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 4400 mm Overall Length, 12 mm Width, 550 Teeth
MI ITEM #07322570
MFR #4400-8MPT-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$163.57/each

Specifications

Dimensions

  • Overall Length
    4400 mm
  • Overall Width  
    12 mm
  • Pitch
    8 mm
  • Pitch Length
    4400 mm

Details

  • Belt Type
    8MPT
  • Material
    Polymer
  • Number Of Teeth  
    550
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201945892

Overview

Mfr description
4400-8MPT-12 Panther Synchronous Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought