Motion
78072727696

NORTON ABRASIVES
78072727696

6 x 48 In. BlueFire Cloth Narrow Benchstand Belt 50 Grit R821P Zirconia Alumina
Mi Item #07322710
MFR #78072727696
Price$22.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727696

6 x 48 In. BlueFire Cloth Narrow Benchstand Belt 50 Grit R821P Zirconia Alumina
Mi Item #07322710
MFR #78072727696

Mfr description
78072727696 6 X 48 50Y R821 BELT
  • Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
  • R823 has flexible X-weight polyester waterproof backing to excel on light- to moderate-pressure, applications
  • R801 and R884P have durable Y-weight polyester waterproof cloth backing that excels on medium- to high pressure applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.61/each

Specifications

Dimensions

  • Backing Weight
    Y-wt. Cotton
  • Belt Length
    48 in
  • Belt Width
    6 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated Cloth Belts,Belts
  • Application
    Foundry Snagging,Gear Grinding,Honing,ID Grinding,Stock Removal,Stripping,Surface Grinding
  • Backing Material
    Y-wt. Cotton
  • Color
    Blue
  • Country of Origin
    United States of America
  • Grade
    Coarse
  • Grit FEPA
    50 Grit
  • Grit Number
    50
  • Manufacturer Stock Number
    78072727696
  • Manufacturer Upc Number
    780727276963
  • Package Quantity
    1
  • Product Types
    Coated Cloth Belts,Belts
  • UPC_NO
    78072727696
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)