Motion
LFB-3215
Drymet LF Straight Sleeve - 32 mm Bore, 36 mm OD, 15 mm Length, PTFE w/ Metal Backing Material
MI ITEM #07322819
MFR #LFB-3215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drymet LF Straight Sleeve - 32 mm Bore, 36 mm OD, 15 mm Length, PTFE w/ Metal Backing Material
MI ITEM #07322819
MFR #LFB-3215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    32 mm
  • Maximum P Value
    49 N/mm²
  • Maximum PV Value
    3.60 N/mm² - m/s
  • Outside Diameter
    36 mm
  • Overall Length
    15 mm

Details

  • Additional Details
    Lead Free
  • Bushing Material
    PTFE w/ Metal Backing
  • Bushing Type
    Plain Sleeve
  • Material Specification
    Drymet LF
  • Max V Value
    0.65 m/s
  • Operating Temperature Range
    -392 to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    LFB
  • Standards Met
    RoHS

Overview

Mfr description
LFB-3215 - BUSHING, BI-METAL
  • Serviceable without the need for lubrication
  • Thin and lightweight for compact design
  • Demonstrate low coefficient of friction and superior load performances in high-load, low-speed conditions
  • Usable at the high PV values even in the middle- and high-speed zones when lubricated
  • Usable in wide temperature ranges from low to high temperatures
  • Has superior chemical resistance
  • Features superior dimensional stability, mechanical strength, and thermal conductivity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought