Motion
61909-2RS1/C3GJN

SKF
61909-2RS1/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 68 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07322974
MFR #61909-2RS1/C3GJN
Price$483.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61909-2RS1/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 68 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07322974
MFR #61909-2RS1/C3GJN

Mfr description
61909-2RS1/C3GJN BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, electric motor quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$483.13/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    12 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.32 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    61909-2RS1/C3GJN BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, electric motor quality
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 61909-2RS1/C3GJN is a 45 mm bore radial/deep groove ball bearing with 68 mm OD, 12 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    61909-2RS1/C3GJN
  • Manufacturer Upc Number
    7316571665023
  • Max Rpm
    6000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3147 lbf
  • Radial Static Load Capacity
    2428 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571665023

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)