Motion
7010330822 STANDARD ABRASIVES BUFF AND BLEND HP DISC, 850808, 7 IN X 1/2 IN

3M
7010330822 STANDARD ABRASIVES BUFF AND BLEND HP DISC, 850808, 7 IN X 1/2 IN

Aluminum Oxide Abrasive Material, Red Color
MI ITEM #07323036
MFR #7010330822 STANDARD ABRASIVES BUFF AND BLEND HP DISC, 850808, 7 IN X 1/2 IN
Price$10.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330822 STANDARD ABRASIVES BUFF AND BLEND HP DISC, 850808, 7 IN X 1/2 IN

Aluminum Oxide Abrasive Material, Red Color
MI ITEM #07323036
MFR #7010330822 STANDARD ABRASIVES BUFF AND BLEND HP DISC, 850808, 7 IN X 1/2 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.95/each

Specifications

Dimensions

  • Overall Diameter
    7 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00051115359347
  • UPC_NO
    00051115359347

Overview

Mfr description
7010330822 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough HP material is stiffer and more tear-resistant than GP material and is well-suited for edge deburring and metal removal
  • Aluminum Oxide cuts sharp, helps produce a consistent scratch pattern, and works well on ferrous and non-ferrous metals
  • Pliable open web removes burrs and surface contaminants without gouging the substrate
  • Open web is load resistant, limiting buildup of debris that can clog the abrasive center hole discs come in a range of medium to large sizes to meet many different project specifications
  • Red discs contain aluminum oxide, very fine (VFN) grade abrasive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought