Motion
AR40-N04G-Z-B-X406

SMC CORP OF AMERICA
AR40-N04G-Z-B-X406

Modular Air Regulator - 1/2 in Inlet Port, NPT Inlet Thread, Straight, 1/2 in Outlet Port, NPT Outlet Thread, Straight, 7 to 60 psi
Mi Item #07323102
MFR #AR40-N04G-Z-B-X406
Price$49.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR40-N04G-Z-B-X406

Modular Air Regulator - 1/2 in Inlet Port, NPT Inlet Thread, Straight, 1/2 in Outlet Port, NPT Outlet Thread, Straight, 7 to 60 psi
Mi Item #07323102
MFR #AR40-N04G-Z-B-X406

Mfr description
AR40-N04G-Z-B-X406 REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.60/each

Specifications

Dimensions

  • Body Size
    40
  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in
  • Weight
    0.44 kg

Details

  • Backflow Function
    Without Backflow Function
  • Fluid Comp
    Air
  • Included Options
    Caution Plate for Bowl, Name Plate, Pressure Gauge - psi, °F, Round Pressure Gauge with Limit Indicator
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Without mounting option
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge
    Round type pressure gauge
  • Pressure Gauge Included
    Round Type Pressure Gauge (with Limit Indicator)
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Product Type
    Standard Air Regulators
  • Series/System
    AR-B
  • Set Pressure Range
    7 to 60 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)