Motion
MGZ63TF-700-M9PVSAPC

SMC CORP OF AMERICA
MGZ63TF-700-M9PVSAPC

Guided Air Cylinder - 63 mm Bore, 700 mm Stroke Length
Mi Item #07323106
MFR #MGZ63TF-700-M9PVSAPC
Price$1,298.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGZ63TF-700-M9PVSAPC

Guided Air Cylinder - 63 mm Bore, 700 mm Stroke Length
Mi Item #07323106
MFR #MGZ63TF-700-M9PVSAPC

Mfr description
MGZ63TF-700-M9PVSAPC ROUND BODY CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,298.96/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke  
    700 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders
  • Series
    MGZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)