Motion
SV2200-5FU-C-C6

SMC CORP OF AMERICA
SV2200-5FU-C-C6

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, Base Mounted, 6 mm, Push to Connect Threads
Mi Item #07323111
MFR #SV2200-5FU-C-C6
Price$129.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV2200-5FU-C-C6

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, Base Mounted, 6 mm, Push to Connect Threads
Mi Item #07323111
MFR #SV2200-5FU-C-C6

Mfr description
SV2200-5FU-C-C6 2 POSITION DOUBLE
  • Fluid: air
  • Operating pressure range: -100kPa to 0.7MPa
  • Response time ms (at 0.5MPa): 33 or less
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.17/each

Specifications

Dimensions

  • Inlet Size
    0.2362 in
  • Outlet Size
    0.2362 in, 6 mm
  • Port Size
    6 mm
  • Port Size - Exhaust
    0.2362 in
  • Subplate Port Size
    6 mm

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    SV2000
  • Manifold Port(s)
    0.2362 in
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Pilot
    Internal Pilot
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Response Time
    33 ms
  • Seal Material
    Rubber
  • Series
    SV
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    IP67, RoHS
  • Surge Suppressor
    Yes
  • Thread Standard
    Push to Connect
  • Unit Specification
    Individual Valve
  • Valve Series
    SV2000
  • Voltage Suppressor
    With light and surge voltage suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)