Overview
Mfr description
70360-RMJ-02 PISTON PUMP ASSEMBLY
Specifications
- SeriesACV
- Displacement40.6 cm³/r
- Input RotationRight Hand Rotation
- Input Shaft Type.88 in Dia Straight Key
- Inlet Port Size1.0625-12 UN-2B SAE O-Ring
- Port LocationOpposite Sides
- Outlet Port Size1.0625-12 UN-2B SAE O-Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data