Motion
KT455027C3
Needle Roller Bearing - 45 mm Bore, 50 mm OD, 27 mm Width
Mi Item #07323427
MFR #KT455027C3
Price$47.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 45 mm Bore, 50 mm OD, 27 mm Width
Mi Item #07323427
MFR #KT455027C3

Mfr description
KT455027 C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.93/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    50 mm
  • Overall Width  
    27 mm
  • Weight
    0.10 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    34800 N
  • Long Description
    The KT455027C3 Needle Roller Bearing features a 45 mm bore diameter, 50 mm outside diameter, 27 mm overall width, and 0.10 lb weight, making it suitable for rotating assemblies and construction machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT455027C3
  • Max Rpm
    11000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    79000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)