Motion
83420
Cross-Check™ Plus Skydrol®-Resistant Torque Seal® Thread Sealant - 1 oz, Tube, Pink Color
MI ITEM #07323642
MFR #83420
Your Price$22.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross-Check™ Plus Skydrol®-Resistant Torque Seal® Thread Sealant - 1 oz, Tube, Pink Color
MI ITEM #07323642
MFR #83420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.36/each(List $23.16)

Overview

Mfr description
83420 CROSS CHECK PLUS PINK 1OZ TUBE
  • Dries to the touch in 30 seconds
  • Functional cure time: 2 Days
  • Full cure time: 7 Days
  • Visually detect loose nuts and bolts
  • Use on all critical fittings and locknuts during OEM and maintenance procedures
  • Perfect for use on landing gear, rotor assemblies, gearboxes, Pal Nuts and more
  • For use in any aircraft environment with possible fluid exposure
  • 2-Year shelf life

Specifications

  • Package Type
    Tube
  • Package Size
    1 oz
  • Cure Time
    7 days
  • Color
    Pink
  • Operating Temperature Range
    400 °F
  • UPC_NO
    753769834200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought