Motion
732-30F-G

BOSTON GEAR
732-30F-G

732 S/R Red. 30:1 Ratio, No Base, "G" Assy
Mi Item #07323691
MFR #732-30F-G
Price$3,775.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
732-30F-G

732 S/R Red. 30:1 Ratio, No Base, "G" Assy
Mi Item #07323691
MFR #732-30F-G

Mfr description
732-30-FG GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,775.76/each

Specifications

Dimensions

  • Center Distance
    3.25 in
  • Input Size
    0.8750 in
  • Output Size
    1.3750 in
  • Ratio
    30:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    781711534014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)