Motion
PHV1023CMEN APE 1/2"X10'(13MMX3M) HI-VIZ

Lufkin - Tape Measure
PHV1023CMEN APE 1/2"X10'(13MMX3M) HI-VIZ

Tape Measure - 10 ft Blade Length, Yellow Blade Color
MI ITEM #07324096
MFR #PHV1023CMEN APE 1/2"X10'(13MMX3M) HI-VIZ
Price$21.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
PHV1023CMEN APE 1/2"X10'(13MMX3M) HI-VIZ

Tape Measure - 10 ft Blade Length, Yellow Blade Color
MI ITEM #07324096
MFR #PHV1023CMEN APE 1/2"X10'(13MMX3M) HI-VIZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.28/each

Specifications

Dimensions

  • Blade Length
    10 ft
  • Graduation
    1/16 in, 1.00 mm

Details

  • Belt Clip
    Yes
  • Blade Color
    Yellow
  • Color
    Hi-Viz Orange
  • Graduation Style
    Inch/Metric
  • PSC Code
    5210
  • UPC_NO
    037103307149

Overview

Mfr description
PHV1023CMEN APE 1/2"X10'(13MMX3M) HI-VIZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought