Motion
DCB206-2

DEWALT
DCB206-2

MAX Premium XR Recharable Battery Pack (2) - Lithium-Ion, 20 V Nominal Voltage, 6.0 Ah
Mi Item #07324147
MFR #DCB206-2
Price$445.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB206-2

MAX Premium XR Recharable Battery Pack (2) - Lithium-Ion, 20 V Nominal Voltage, 6.0 Ah
Mi Item #07324147
MFR #DCB206-2

Mfr description
DCB206-2 BATTTERY (2) 20MX LI
  • Premium 6.0Ah battery provides 2 X the capacity of standard Battery Pack (DCB200)
  • Premium 6.0Ah battery provides 3 X the capacity of compact XR Battery Pack (DCB203)
  • No memory and virtually no self-discharge for maximum productivity and less downtime
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$445.54/each

Specifications

Dimensions

  • Height
    7.8800 in
  • Length
    5.7500 in
  • Tool Weight
    4.4 lbs
  • Weight
    3.9 lbs
  • Width
    3.7500 in

Details

  • Amp Hour
    6 Ah
  • Battery Capacity
    6.0 Ah
  • Battery Chemistry
    Lithium-Ion
  • Battery Series
    MAX
  • Battery Voltage
    20 V
  • Charger Included
    No
  • Includes
    (2) DCB206 20V MAX* 6 Ah Batteries
  • Manufacturer Upc Number
    885911486316
  • Nominal Voltage
    20 V
  • Number Of Batteries
    2
  • Product Types
    Battery
  • UPC_NO
    885911486316
  • Warranty
    3 yr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)