Motion
UEMP207-20MZ20

AMI BEARINGS INC
UEMP207-20MZ20

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, 304 Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #07324217
MFR #UEMP207-20MZ20
Price$606.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEMP207-20MZ20

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, 304 Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #07324217
MFR #UEMP207-20MZ20

Mfr description
UEMP207-20MZ20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$606.25/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.8750 in
  • Bolt Center To Center Length
    4.6875 to 5.3125 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1-1/4 in
  • Overall Height
    3.6875 in
  • Overall Length
    6.5625 in
  • Overall Width
    1.9844 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Insert Material
    AISI 52100 Steel - Kanigen Protection
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Material Grade
    304SS
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Replacement Bearing
    UE207-20MZ20
  • Seal Type
    Contact with Slinger
  • Series
    UEMP200MZ20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)