Motion
302-EH-0500-YEL/S

PIP PROTECTIVE IND.PROD.
302-EH-0500-YEL/S

High-Visibility Vest - Hi-Vis Yellow
MI ITEM #07324408
MFR #302-EH-0500-YEL/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
302-EH-0500-YEL/S

High-Visibility Vest - Hi-Vis Yellow
MI ITEM #07324408
MFR #302-EH-0500-YEL/S

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Hi-Vis Yellow
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Material
    Polyester
  • Number Of Pockets
    11
  • Product Type
    High-Visibility Vests
  • Product Types
    High Visibility
  • Stripe Color
    Orange, Silver
  • Vest Color
    Hi-Vis Yellow

Overview

Mfr description
302-EH-0500-YEL/S 6699-7
  • Solid front and mesh back for breathability
  • 2" two-tone tape for optimum visibility
  • Zipper closure
  • 2 mic tabs with reinforced stitching
  • 2 lower external flap pockets
  • 2 internal lower pocket
  • 1 chest radio pocket
  • 1 chest pocket with 4 pen pockets in front

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought