Motion
302-EH-0500-YEL/XL

PIP PROTECTIVE IND.PROD.
302-EH-0500-YEL/XL

High-Visibility Vest - Hi-Vis Yellow
Mi Item #07324409
MFR #302-EH-0500-YEL/XL
Price$47.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
302-EH-0500-YEL/XL

High-Visibility Vest - Hi-Vis Yellow
Mi Item #07324409
MFR #302-EH-0500-YEL/XL

Mfr description
302-EH-0500-YEL/XL 6699-7
  • Solid front and mesh back for breathability
  • 2" two-tone tape for optimum visibility
  • Zipper closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.80/each

Specifications

Details

  • Color
    Hi-Vis Yellow
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Material
    Polyester
  • Number Of Pockets
    11
  • Product Type
    High-Visibility Vests
  • Product Types
    High Visibility
  • Stripe Color
    Orange, Silver
  • Vest Color
    Hi-Vis Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)