Specifications
Dimensions
- Chain Size & Pitch40 / 1/2 in
- Pin Diameter0.157 in
- Plate Height0.475 in
- Plate Thickness0.060 in
- Roller Diameter0.312 in
- Roller Width0.312 in
- Tensile Strength4188 ft-lbs
Details
- Attachment Link NumberK-2
- Chain ConstructionRiveted
- Chain Number & Pitch40 / 1/2 in
- Chain StandardANSI
- Manufacturer Stock Numberx
- MaterialCarbon Steel
- Number Of Strands Across1
- Product TypeAttachment Chain
- Resistance Application FeaturesNot Resistant to Corrosion
- SeriesStandard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)