Specifications
Dimensions
- Length13
- Size11
- Weight0.7
Details
- ColorBrown
- Country of OriginCANADA
- Lining MaterialThinsulate™ C100
- Manufacturer Upc Number065537827865
- UPC_NO065537827865
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)