Motion
85550

3M
85550

3M™ General Purpose Masking Tape 234, Tan, 24 mm x 55 m, 5.9 mil, 36 per case
MI ITEM #07324733
MFR #85550
List Price$23.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85550

3M™ General Purpose Masking Tape 234, Tan, 24 mm x 55 m, 5.9 mil, 36 per case
MI ITEM #07324733
MFR #85550

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$23.04/each for your price

Overview

Mfr description
85550 234 MASKINIG TAP COD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong backing is easy to tear, yet resists slivering and provides one piece removal
  • Rubber adhesive provides instant adhesion and resists lifting or curling, yet still removes easily
  • Crepe paper backing conforms and maintains integrity when formed around a corner
  • Performs well in paint bake operations up to 250°F for 30 minutes
  • Manufactured without solvents for reduced environmental impact

Specifications

  • Color
    Beige
  • Manufacturer Stock Number
    70006325719
  • Manufacturer Upc Number
    00021200855504
  • Weight
    0.378 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text