Motion
NK80/25-XL
Needle Roller Bearing - 80 mm Bore, 95 mm OD, 25 mm Width
Mi Item #07325015
MFR #NK80/25-XL
Price$205.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 80 mm Bore, 95 mm OD, 25 mm Width
Mi Item #07325015
MFR #NK80/25-XL

Mfr description
NK80/25-XL NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.16/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    25 mm
  • Weight
    0.617 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NK80/25-XL Needle Roller Bearing features a 80 mm bore diameter, 95 mm outside diameter, 25 mm overall width, and weighs 0.617 lbs, making it ideal for industrial gearbox systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NK80/25-XL
  • Manufacturer Product Page
  • Max Rpm
    5800 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    63000 N
  • Radial Static Load Capacity
    119000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)