Motion
M650B
Theatrical Anchor Shackle - 1/2 in, 3 ton Capacity, Alloy, Powder Coated
Mi Item #07325169
MFR #M650B
Price$16.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Theatrical Anchor Shackle - 1/2 in, 3 ton Capacity, Alloy, Powder Coated
Mi Item #07325169
MFR #M650B

Mfr description
M650B 1/2" SCREW PIN SHACKLE BLACK
  • Manufactured from technically advanced micro alloy material
  • Design factor 6:1
  • Working Load Limit and traceability codes shown as permanent marking on body
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.29/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.63 in
  • Eye Diameter
    0.70 in
  • Inside Shackle Length
    1.94 in
  • Inside Shackle Width
    1.38 in
  • Shackle Size
    1/2 in
  • Weight
    0.75 lbs
  • Width Between The Eyes
    0.84 in
  • Working Load Limit
    3 ton

Details

  • Additional Details
    Specially designed for the rigging needs of the entertainment industry
  • Finish Coating
    Powder Coated
  • Manufacturer Product Page
  • Material
    Alloy
  • UPC_NO
    043927451067
  • Weight Capacity
    3 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)