Motion
M651B
Shackle - 5/8 in Size, 4-1/2 ton Capacity, Alloy Material, Powder Coated Coating
MI ITEM #07325171
MFR #M651B
Price$23.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 5/8 in Size, 4-1/2 ton Capacity, Alloy Material, Powder Coated Coating
MI ITEM #07325171
MFR #M651B

Mfr description
M651B 5/8" SCREW PIN SHACKLE BLACK
  • Manufactured from technically advanced micro alloy material
  • Design factor 6:1
  • Working Load Limit and traceability codes shown as permanent marking on body
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.94/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.75 in
  • Eye Diameter
    0.83 in
  • Inside Shackle Length
    2.41 in
  • Inside Shackle Width
    1.63 in
  • Inside Width
    1.0600 in
  • Pin Diameter
    0.7500 in
  • Shackle Size
    5/8 in
  • Weight
    1.43 lbs
  • Width Between The Eyes
    1.06 in
  • Working Load Limit
    4 1/2 ton

Details

  • Additional Details
    Specially designed for the rigging needs of the entertainment industry
  • Finish Coating
    Powder Coated
  • Manufacturer Product Page
  • Material
    Alloy
  • Type
    Theatrical Shackles
  • UPC_NO
    043927443345
  • Weight Capacity
    4-1/2 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)