Motion
M652B
Shackle - 3/4 in Size, 6-1/2 ton Capacity, Alloy Material, Powder Coated Coating
MI ITEM #07325173
MFR #M652B
Your Price$34.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 3/4 in Size, 6-1/2 ton Capacity, Alloy Material, Powder Coated Coating
MI ITEM #07325173
MFR #M652B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.40/each(List $43.00)

Overview

Mfr description
M652B 3/4" SCREW PIN SHACKLE BLACK
  • Manufactured from technically advanced micro alloy material
  • Design factor 6:1
  • Working Load Limit and traceability codes shown as permanent marking on body
  • All shackles have alloy quenched and tempered pin
  • Available in sizes 3/16" to 1"
  • Available in black powder coated finish only
  • Special testing and certification is available upon request at the time of the order

Specifications

  • Type
    Theatrical Shackles
  • Shackle Size
    3/4 in
  • Weight Capacity
    6-1/2 ton
  • Width Between The Eyes
    1.28 in
  • Eye Diameter
    0.95 in
  • Bolt/Pin Diameter
    0.88 in
  • Inside Shackle Length
    2.84 in
  • Inside Shackle Width
    1.89 in
  • Material
    Alloy
  • Finish Coating
    Powder Coated
  • Working Load Limit
    6 1/2 ton
  • Manufacturer Product Page
  • Weight
    2.37 lbs
  • Additional Details
    Specially designed for the rigging needs of the entertainment industry
  • UPC_NO
    081767652084
  • Inside Width
    1.2800 in
  • Pin Diameter
    0.8800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text