Motion
M654B
Theatrical Anchor Shackle - 1 in, 5 ton Capacity, Alloy, Powder Coated
MI ITEM #07325180
MFR #M654B
List Price$76.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Theatrical Anchor Shackle - 1 in, 5 ton Capacity, Alloy, Powder Coated
MI ITEM #07325180
MFR #M654B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.64/each for your price

Overview

Mfr description
M654B 1" SCREW PIN SHACKLE BLACK
  • Manufactured from technically advanced micro alloy material
  • Design factor 6:1
  • Working Load Limit and traceability codes shown as permanent marking on body
  • All shackles have alloy quenched and tempered pin
  • Available in sizes 3/16" to 1"
  • Available in black powder coated finish only
  • Special testing and certification is available upon request at the time of the order

Specifications

  • Shackle Size
    1 in
  • Weight Capacity
    5 ton
  • Width Between The Eyes
    1.72 in
  • Eye Diameter
    1.22 in
  • Bolt/Pin Diameter
    1.13 in
  • Inside Shackle Length
    3.75 in
  • Inside Shackle Width
    2.52 in
  • Material
    Alloy
  • Finish Coating
    Powder Coated
  • Working Load Limit
    10 ton
  • Manufacturer Product Page
  • Weight
    5.03 lbs
  • Additional Details
    Specially designed for the rigging needs of the entertainment industry

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text