Motion
TCR130 194.60

DODGE
TCR130 194.60

Inline Speed Reducer - Triple Reduction, 194.6:1 Ratio, 2.2500 in Input Size, Solid Output Type, 6.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325341
MFR #TCR130 194.60
List Price$178,670.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR130 194.60

Inline Speed Reducer - Triple Reduction, 194.6:1 Ratio, 2.2500 in Input Size, Solid Output Type, 6.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325341
MFR #TCR130 194.60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$178,670.14/each for your price

Overview

Mfr description
269128 TCR130 194.6:1 RED ASSY

Specifications

  • Actual Ratio
    181 : 1
  • Ratio
    194.6:1
  • Additional Details
    DCR130 31.39:1 REDUCER ASSEMBLY - in
  • Input Size
    2.2500 in
  • Country of Origin
    US
  • Output Shaft Diameter
    6.0000 in
  • Reduction
    Triple
  • Case Included
    Yes
  • Manufacturer Reducer Size
    CR130
  • Housing Material
    Ductile Iron
  • Case Size
    130
  • Maximum Output RPM
    48 rpm
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    87 hp @ 1750 rpm
  • Series
    Maxum XTR
  • Nominal Ratio
    31 : 1
  • Sealing Type
    Two-Piece
  • Manufacturer Upc Number
    782477042317
  • UPC_NO
    782477042317
  • Thermal Horsepower Rating
    3 hp
  • Weight
    5336 lbs
  • Output Size
    6.0000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text