Motion
TCR130 86.50

DODGE
TCR130 86.50

Inline Speed Reducer - Triple Reduction, 86.5:1 Ratio, 2.2500 in Input Size, Solid Output Type, 6.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325345
MFR #TCR130 86.50
Price$199,194.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR130 86.50

Inline Speed Reducer - Triple Reduction, 86.5:1 Ratio, 2.2500 in Input Size, Solid Output Type, 6.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325345
MFR #TCR130 86.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$199,194.40/each

Specifications

Dimensions

  • Case Size
    130
  • Input Size
    2.2500 in
  • Manufacturer Reducer Size
    CR130
  • Maximum Output RPM
    48 rpm
  • Output Shaft Diameter
    6.0000 in
  • Output Size
    6.0000 in
  • Ratio
    86.5:1
  • Weight
    5336 lbs

Details

  • Additional Details
    DCR130 13.95:1 REDUCER ASSEMBLY - in
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    782477042270
  • Max Input Horsepower
    213 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    Triple
  • Sealing Type
    Two-Piece
  • Series
    TCR130
  • Thermal Horsepower Rating
    17 hp
  • UPC_NO
    782477042270

Overview

Mfr description
269124 TCR130 86.50:1 RED ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought