Motion
DCR130 20.93

DODGE
DCR130 20.93

Inline Speed Reducer - Double Reduction, 20.93:1 Ratio, C-Face Input Type, 3.5000 in Input Size, Solid Output Type, 6.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325358
MFR #DCR130 20.93
Price$177,855.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR130 20.93

Inline Speed Reducer - Double Reduction, 20.93:1 Ratio, C-Face Input Type, 3.5000 in Input Size, Solid Output Type, 6.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325358
MFR #DCR130 20.93

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$177,855.70/each

Specifications

Dimensions

  • Case Size
    120
  • Input Size
    3.5000 in
  • Manufacturer Reducer Size
    CR130
  • Maximum Output RPM
    48 rpm
  • Output Shaft Diameter
    6.0000 in
  • Output Size
    6.0000 in
  • Ratio
    20.93:1
  • Weight
    5336 lbs

Details

  • Additional Details
    TCR120 70.62:1 RED ASSY - in
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Input Type
    C-Face
  • Manufacturer Upc Number
    782477042140
  • Max Input Horsepower
    743 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    Double
  • Sealing Type
    Two-Piece
  • Series
    DCR130
  • Thermal Horsepower Rating
    14 hp
  • UPC_NO
    782477042140

Overview

Mfr description
269107 DCR130 20.93:1 RED ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought