Motion
DCR130 17.09

DODGE
DCR130 17.09

Inline Speed Reducer - Double Reduction, 17.09:1 Ratio, 3.5000 in Input Size, Solid Output Type, 6.0000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #07325359
MFR #DCR130 17.09
Price$177,855.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR130 17.09

Inline Speed Reducer - Double Reduction, 17.09:1 Ratio, 3.5000 in Input Size, Solid Output Type, 6.0000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #07325359
MFR #DCR130 17.09

Mfr description
269106 DCR130 17.09:1 RED ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177,855.70/each

Specifications

Dimensions

  • Case Size
    120
  • Input Size
    3.5000 in
  • Manufacturer Reducer Size
    CR130
  • Maximum Output RPM
    48 rpm
  • Output Shaft Diameter
    6.0000 in
  • Output Size
    6.0000 in
  • Ratio
    17.09:1
  • Weight
    5336 lbs

Details

  • Additional Details
    TCR120 57.67:1 RED ASSY - in
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    782477042133
  • Max Input Horsepower
    879 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reduction
    Double
  • Sealing Type
    Two-Piece
  • Series
    DCR130
  • Thermal Horsepower Rating
    13 hp
  • UPC_NO
    782477042133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)