Motion
TCR120 38.44

DODGE
TCR120 38.44

Inline Speed Reducer - Triple Reduction, 38.44:1 Ratio, 2.2500 in Input Size, Solid Output Type, 5.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325379
MFR #TCR120 38.44
List Price$142,475.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR120 38.44

Inline Speed Reducer - Triple Reduction, 38.44:1 Ratio, 2.2500 in Input Size, Solid Output Type, 5.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325379
MFR #TCR120 38.44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142,475.98/each for your price

Overview

Mfr description
269070 TCR120 38.44:1 RED ASSY

Specifications

  • Actual Ratio
    38 : 1
  • Ratio
    38.44:1
  • Additional Details
    TCR110 105.9:1 REDUCER ASSY - in
  • Input Size
    2.2500 in
  • Country of Origin
    US
  • Output Shaft Diameter
    5.5000 in
  • Reduction
    Triple
  • Case Included
    Yes
  • Manufacturer Reducer Size
    CR120
  • Housing Material
    Ductile Iron
  • Case Size
    110
  • Maximum Output RPM
    53 rpm
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    293 hp @ 1750 rpm
  • Series
    Maxum XTR
  • Nominal Ratio
    10 : 1
  • Sealing Type
    Two-Piece
  • Manufacturer Upc Number
    782477041938
  • UPC_NO
    782477041938
  • Thermal Horsepower Rating
    6 hp
  • Weight
    3970 lbs
  • Output Size
    5.5000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought