Motion
DCR120 25.63

DODGE
DCR120 25.63

Inline Speed Reducer - Double Reduction, 25.63:1 Ratio, 3.2500 in Input Size, Solid Output Type, 5.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325387
MFR #DCR120 25.63
Price$141,826.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR120 25.63

Inline Speed Reducer - Double Reduction, 25.63:1 Ratio, 3.2500 in Input Size, Solid Output Type, 5.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325387
MFR #DCR120 25.63

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$141,826.85/each

Specifications

Dimensions

  • Case Size
    110
  • Input Size
    3.2500 in
  • Manufacturer Reducer Size
    CR120
  • Maximum Output RPM
    53 rpm
  • Output Shaft Diameter
    5.5000 in
  • Output Size
    5.5000 in
  • Ratio
    25.63:1
  • Weight
    3970 lbs

Details

  • Additional Details
    TCR110 70.62:1 REDUCER ASSY - in
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    782477041853
  • Max Input Horsepower
    450 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reduction
    Double
  • Sealing Type
    Two-Piece
  • Series
    DCR120
  • Thermal Horsepower Rating
    5 hp
  • UPC_NO
    782477041853

Overview

Mfr description
269058 DCR120 25.63:1 RED ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought